Kyocera Sgs Precision Tools
Countersink, 3 FL, 60 deg., 3/4 in.
- Zoro #: G2545719
- Mfr #: 74043
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $61.94
Kyocera Sgs Precision Tools #74043 Specifications
- Zoro #: G2545719
- Mfr #: 74043
- Item: Countersink
- Countersink Angle: 60 Degrees
- Body Dia.: 1/2 in
- Shank Dia.: 1/2 in
- Number of Flutes: 3
- Material - Machining: Carbide
- Finish - Machining: Bright (Uncoated)
- Shank Type - Machining: Straight
- Overall Length: 3 in
- Primary Material Application: All Materials
- Number of Pieces: 1
- Shank Length: 1 1/4 in
- Shank Length (In.): 1-1/4
- Shank Dia. (In.): 1/2
- Measurement System: Fractional Inch
- Type: 3-Flute
- Cutting Capacity: 3/4"
- Included Angle (Deg.): 60
- Primary Material Application ISO Code: H, K, M, N1, P3, S1
- Body Dia. (In.): 1/2
- Cutting Capacity (In.): 3/4
- Overall Length (In.): 3
- Sizes Included: 1/8",3/16",1/4",3/8",1/2",3/4",1"
- Material: Carbide
- Included Angle: 60 Degrees
- Finish: Bright (Uncoated)
- Pilot Dia.: 3/4 in
- Application: For General Materials
- Pilot Guide: No
- Country of Origin (subject to change): United States
Description
Countersink, 60 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Reviews of Kyocera Sgs Precision Tools #74043
Explore more
- Kyocera Sgs Precision Tools Countersink, 3 FL, 90 deg., 3/4 in. 74243
- Kyocera Sgs Precision Tools Countersink, 1 FL, 82 deg., 5/8 in. 74116
- Kyocera Sgs Precision Tools Countersink, 3 FL, 82 deg., 3/8 in. 74134
- Kyocera Sgs Precision Tools Countersink, 1 FL, 90 deg., 1/2 in. 74213
- Kyocera Sgs Precision Tools Countersink, 3 FL, 60 deg., 3/8 in. 74034
- Kyocera Sgs Precision Tools Countersink, 6 FL, 90 deg., 3/8 in. 74258
- Kyocera Sgs Precision Tools Countersink, 3 FL, 82 deg., 1/4 in. 74131
- Kyocera Sgs Precision Tools Countersink, 1 FL, 90 deg., 3/8 in. 74210
- Irwin Countersink Set Wood 8Pc 1882792
- Make It Snappy Tools Snappy Countersink 3/32" 43006
- Irwin Irwin Wd Cntrsink #14 1882785
- Kyocera Sgs Precision Tools Countersinks, Center Drills & Spotting Drills