Kyocera Sgs Precision Tools
Countersink, 3 FL, 90 deg., 1/2 in.
- Zoro #: G2543165
- Mfr #: 74237
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.38
Kyocera Sgs Precision Tools #74237 Specifications
- Zoro #: G2543165
- Mfr #: 74237
- Item: Countersink
- Countersink Angle: 90 Degrees
- Body Dia.: 1/4 in
- Shank Dia.: 1/4 in
- Number of Flutes: 3
- Material - Machining: Carbide
- Finish - Machining: Bright (Uncoated)
- Shank Type - Machining: Straight
- Overall Length: 2 7/8 in
- Primary Material Application: All Materials
- Finish: Bright (Uncoated)
- Overall Length (In.): 2-7/8
- Included Angle: 90 Degrees
- Number of Pieces: 1
- Cutting Capacity (In.): 1/2
- Body Dia. (In.): 1/4
- Material: Carbide
- Shank Length: 1 1/4 in
- Pilot Dia.: 1/2 in
- Shank Length (In.): 1-1/4
- Sizes Included: 1/8",3/16",1/4",3/8",1/2",3/4",1"
- Measurement System: Fractional Inch
- Primary Material Application ISO Code: H, K, M, N1, P3, S1
- Shank Dia. (In.): 1/4
- Cutting Capacity: 1/2"
- Application: For General Materials
- Type: 3-Flute
- Included Angle (Deg.): 90
- Pilot Guide: No
- Country of Origin (subject to change): United States
Description
Countersink, 90 Degrees , 1/4 in, Carbide, Bright (Uncoated)