Kyocera Sgs Precision Tools
Countersink, 3 FL, 90 deg., 3/8 in.
- Zoro #: G2542508
- Mfr #: 74234
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.72
Kyocera Sgs Precision Tools #74234 Specifications
- Zoro #: G2542508
- Mfr #: 74234
- Item: Countersink
- Countersink Angle: 90 Degrees
- Body Dia.: 1/4 in
- Shank Dia.: 1/4 in
- Number of Flutes: 3
- Material - Machining: Carbide
- Finish - Machining: Bright (Uncoated)
- Shank Type - Machining: Straight
- Overall Length: 2 13/16 in
- Primary Material Application: All Materials
- Finish: Bright (Uncoated)
- Material: Carbide
- Number of Pieces: 1
- Included Angle (Deg.): 90
- Included Angle: 90 Degrees
- Overall Length (In.): 2-13/16
- Body Dia. (In.): 1/4
- Shank Length (In.): 1-1/4
- Application: For General Materials
- Cutting Capacity (In.): 3/8
- Cutting Capacity: 3/8"
- Pilot Dia.: 3/8 in
- Shank Dia. (In.): 1/4
- Sizes Included: 1/8",3/16",1/4",3/8",1/2",3/4",1"
- Shank Length: 1 1/4 in
- Measurement System: Fractional Inch
- Primary Material Application ISO Code: K, M, N, S1
- Type: 3-Flute
- Pilot Guide: No
- Country of Origin (subject to change): United States
Description
Countersink, 90 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Reviews of Kyocera Sgs Precision Tools #74234
Explore more
- Kyocera Sgs Precision Tools Countersink, 3 FL, 82 deg., 3/4 in. 74143
- Kyocera Sgs Precision Tools Countersink, 6 FL, 90 deg., 1/2 in. 74261
- Kyocera Sgs Precision Tools Countersink, 1 FL, 90 deg., 5/8 in. 74216
- Kyocera Sgs Precision Tools Countersink, 3 FL, 90 deg., 5/8 in. 74240
- Kyocera Sgs Precision Tools Countersink, 3 FL, 90 deg., 1/4 in. 74231
- Kyocera Sgs Precision Tools Countersink, 6 FL, 60 deg., 3/8 in. 74058
- Kyocera Sgs Precision Tools Countersink, 1 FL, 90 deg., 3/4 in. 74219
- Kyocera Sgs Precision Tools Countersink, 6 FL, 90 deg., 5/8 in. 74264
- Irwin Countersink Set Wood 8Pc 1882792
- Make It Snappy Tools Snappy Countersink 3/32" 43006
- Irwin Irwin Wd Cntrsink #14 1882785
- Kyocera Sgs Precision Tools Countersinks, Center Drills & Spotting Drills