Shop Alternate Products
This Product is Discontinued
Sgs Tool
Countersink, 6 FL, 82 deg., 1/4 in. (Discontinued)
Mfr # 74155
Zoro # G2539540
This Product is Discontinued
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide