Kyocera Sgs Precision Tools
Countersink, 6 FL, 82 deg., 5/8 in.
- Zoro #: G2545761
- Mfr #: 74164
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $52.45
Kyocera Sgs Precision Tools #74164 Specifications
- Zoro #: G2545761
- Mfr #: 74164
- Item: Countersink
- Countersink Angle: 82 Degrees
- Body Dia.: 3/8 in
- Shank Dia.: 3/8 in
- Number of Flutes: 6
- Material - Machining: Carbide
- Finish - Machining: Bright (Uncoated)
- Shank Type - Machining: Straight
- Overall Length: 3 in
- Primary Material Application: All Materials
- Primary Material Application ISO Code: H, K, M, N1, P3, S1
- Application: For Harder Materials
- Shank Dia. (In.): 3/8
- Measurement System: Fractional Inch
- Cutting Capacity (In.): 5/8
- Type: 6-Flute
- Material: Carbide
- Shank Length (In.): 1-1/4
- Pilot Dia.: 5/8 in
- Finish: Bright (Uncoated)
- Sizes Included: 1/8",3/16",1/4",3/8",1/2",3/4",1"
- Body Dia. (In.): 3/8
- Number of Pieces: 1
- Overall Length (In.): 3
- Shank Length: 1 1/4 in
- Cutting Capacity: 5/8"
- Included Angle: 82 Degrees
- Included Angle (Deg.): 82
- Pilot Guide: No
- Country of Origin (subject to change): United States
Description
Countersink, 82 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Reviews of Kyocera Sgs Precision Tools #74164
Explore more
- Kyocera Sgs Precision Tools Countersink, 3 FL, 60 deg., 3/4 in. 74043
- Kyocera Sgs Precision Tools Countersink, 6 FL, 90 deg., 3/16 in. 74252
- Kyocera Sgs Precision Tools Countersink, 1 FL, 60 deg., 3/8 in. 74010
- Kyocera Sgs Precision Tools Countersink, 3 FL, 90 deg., 1/2 in. 74237
- Kyocera Sgs Precision Tools Countersink, 3 FL, 90 deg., 3/16 in. 74228
- Kyocera Sgs Precision Tools Countersink, 1 FL, 60 deg., 1/4 in. 74007
- Kyocera Sgs Precision Tools Countersink, 6 FL, 82 deg., 1/4 in. 74155
- Kyocera Sgs Precision Tools Countersink, 1 FL, 82 deg., 3/8 in. 74110
- Irwin Irwin Cntrsink 1/2"Dia 12411
- Irwin Countersink Set Wood 8Pc 1882792
- Make It Snappy Tools Snappy Countersink 3/32" 43006
- Kyocera Sgs Precision Tools Countersinks