Kyocera Sgs Precision Tools
Countersink, 6 FL, 90 deg., 3/16 in.
- Zoro #: G2538700
- Mfr #: 74252
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.02
Kyocera Sgs Precision Tools #74252 Specifications
- Zoro #: G2538700
- Mfr #: 74252
- Item: Countersink
- Countersink Angle: 90 Degrees
- Body Dia.: 3/16 in
- Shank Dia.: 3/16 in
- Number of Flutes: 6
- Material - Machining: Carbide
- Finish - Machining: Bright (Uncoated)
- Shank Type - Machining: Straight
- Overall Length: 2 in
- Primary Material Application: All Materials
- Included Angle: 90 Degrees
- Shank Length (In.): 1-1/4
- Shank Length: 1 1/4 in
- Measurement System: Fractional Inch
- Finish: Bright (Uncoated)
- Type: 6-Flute
- Cutting Capacity: 3/16"
- Shank Dia. (In.): 3/16
- Primary Material Application ISO Code: H, K, M, N1, P3, S1
- Overall Length (In.): 2
- Pilot Dia.: 3/16 in
- Included Angle (Deg.): 90
- Body Dia. (In.): 3/16
- Application: For Harder Materials
- Sizes Included: 1/8",3/16",1/4",3/8",1/2",3/4",1"
- Material: Carbide
- Cutting Capacity (In.): 3/16
- Number of Pieces: 1
- Pilot Guide: No
- Country of Origin (subject to change): United States
Description
Countersink, 90 Degrees , 3/16 in, Carbide, Bright (Uncoated)
Reviews of Kyocera Sgs Precision Tools #74252
Explore more
- Kyocera Sgs Precision Tools Countersink, 6 FL, 60 deg., 1/4 in. 74055
- Kyocera Sgs Precision Tools Countersink, 6 FL, 82 deg., 3/4 in. 74167
- Kyocera Sgs Precision Tools Countersink, 3 FL, 82 deg., 3/4 in. 74143
- Kyocera Sgs Precision Tools Countersink, 6 FL, 90 deg., 1/2 in. 74261
- Kyocera Sgs Precision Tools Countersink, 1 FL, 90 deg., 5/8 in. 74216
- Kyocera Sgs Precision Tools Countersink, 3 FL, 90 deg., 5/8 in. 74240
- Kyocera Sgs Precision Tools Countersink, 3 FL, 90 deg., 1/4 in. 74231
- Kyocera Sgs Precision Tools Countersink, 6 FL, 60 deg., 3/8 in. 74058
- Irwin Irwin Wd Cntrsink #4 1882630
- Irwin Irwin Cntrsink 1/2"Dia 12411
- Irwin Countersink Set Wood 8Pc 1882792
- Kyocera Sgs Precision Tools Countersinks