Shop Alternate Products
This Product is Discontinued
Sgs Tool
Routing End Mill, Square, 3/8in. dia., RH (Discontinued)
Mfr # 90029
Zoro # G2544790
This Product is Discontinued
Key Features
- Diameter 3/8"
- Number of Flutes 2
- Application For Wood, Plastics and Various Non-Ferrous Materials
- Shank Dia. 3/8 in
- Overall Length 2 1/2 in