Skip to Main Content
customer-service Help
Kyocera Sgs Precision Tools

Screw Machine Drill Bit, 5/16 in Size, 145 Degrees Point Angle, Solid Carbide, Bright Finish

Kyocera Sgs Precision Tools Screw Machine Drill Bit,  5/16 in Size,  145  Degrees Point Angle,  Solid Carbide,  Bright Finish 51349
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$119.81
  • Drill Bit Grouping: Drill Bit
  • Item: Screw Machine Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
See full product details
This item ships free.
Total: $119.81

Kyocera Sgs Precision Tools #51349 Specifications

  • Drill Bit Grouping: Drill Bit
  • Item: Screw Machine Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 5/16 in
  • Decimal Equivalent: 0.3125
  • Drill Bit Point Angle: 145 Degrees
  • Drill Bit Material: Solid Carbide
  • Drill Bit Finish: Bright
  • Flute Type: Spiral
  • Shank Dia.: 5/16 in
  • Application: Metalworking
  • Point Type: Notched Point
  • Sizes Included: 5/16"
  • Overall Length: 3 1/8 in
  • Grade: High Performance
  • Depth:Dia. Ratio: 3xD
  • Coolant Through: No
  • Flute Length: 1 9/16 in
  • Depth x Dia. Ratio: 3xD
  • Coolant Fed: Non-Coolant Through
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 145 Degrees , Non-Coolant Through, Decimal Equivalent 0.3125

Reviews of Kyocera Sgs Precision Tools #51349