customer-service Help
Kyocera Sgs Precision Tools

Tapered End Mills, Square, 3/8in. dia., RH

Kyocera Sgs Precision Tools Tapered End Mills, Square, 3/8in. dia., RH 32327
Tap to zoom
Hover or click to zoom
$80.99
  • End Mill Style: Tapered
  • Material - Machining: Carbide
  • End Mill Cutting Type: Center Cutting
See full product details
This item ships free.

Total: $80.99

Kyocera Sgs Precision Tools #32327 Specifications

  • End Mill Style: Tapered
  • Material - Machining: Carbide
  • End Mill Cutting Type: Center Cutting
  • Measurement System: Fractional Inch
  • Taper Angle Per Side: 10.0 Degrees
  • Tip Dia.: 1/8 in
  • Length of Cut: 3/4 in
  • Overall Length: 3 1/2 in
  • Number of Flutes: 3
  • Shank Dia.: 3/8 in
  • Cutting Direction: Right Hand
  • Finish: Bright (Uncoated)
  • End Mill Material: Carbide
  • Shank Type: Square
  • Spiral Direction: Right Hand
  • Item: Tapered End Mill
  • Length Below Shank: 2 3/8 in
  • Dimension Type: Fractional Inch
  • Large End Dia.: 3/8 in
  • Included Angle: 10 Degrees
  • Helix Angle: 28 Degrees
  • End Mill Application: Finishing
  • Primary Material Application: All Materials
  • Primary Material Application ISO Code: H, K, M, N, P, S
  • Material Applications: Cast Iron, Composite, Hardened Steel, Non-Ferrous, Stainless Steel, Steel, Titanium
  • Finish - Machining: Bright (Uncoated)
  • Shank Type - Machining: Straight
  • Taper Angle per Side: 10.0 Degrees
  • Country of Origin (subject to change): United States

Description

Tapered End Mill, Tapered, Carbide, 10.0 Degrees Taper Angle per Side, 1/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/8 in

Reviews of Kyocera Sgs Precision Tools #32327