Kyocera
Square End Mill, 1.60mm Cutting Dia, 2FL, AlTiN
- Zoro #: G8279365
- Mfr #: 02877

Tap to zoom
Hover or click to zoom
$18.48
- Item: Square End Mill,1.60mm Cutting Dia,2FL
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.48
Kyocera #02877 Specifications
- Zoro #: G8279365
- Mfr #: 02877
- Item: Square End Mill,1.60mm Cutting Dia,2FL
- Country of Origin (subject to change): United States
Description
Square End Mill,1.60mm Cutting Dia,2FL
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Kyocera #02877
Explore more
- Kyocera Square End Mill, 0.0950" Cutting Dia, 2FL, AlTiN 02464
- Kyocera Square End Mill, 0.0200" Cutting Dia, 3FL, EXT Reach, Stub Length 09613
- Kyocera Square End Mill, 0.0160" Cutting Dia, 2F 00312
- Kyocera Square End Mill, 1.40mm Cutting Dia, 2FL, AlTiN 02875
- Kyocera Square End Mill, 1.90mm Cutting Dia, 2FL 01840
- Kyocera Square End Mill, 0.1200" Cutting Dia, 4FL, AlTiN 02435
- Kyocera Square End Mill, 0.0180" Cutting Dia, 2FL, AlTiN 02288
- Kyocera Square End Mill, 0.0340" Cutting Dia, 4FL, AlTiN 02267
- Osg Square End Carbide End Mills VGM6-0119
- Osg Square End Carbide End Mills VGM5-1031
- Prototyp Square End Mills, unit: inch, coolant: no coolant exit, coating: TiAlN MC326.12.7A4DI-WK40TF
- Kyocera Square End Mills