Kyocera

Triangle Turning Insert, Triangle, 3, TPMR, 2, Carbide


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Insert Shape Triangle
  • Insert Style TPMR
  • Inscribed Circle 3
  • Insert Size 322
  • Chip-Breaker Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Insert Size 322
Corner Radius 2
Mounting Hole Dia. 0.177"
Nose Radius 0.0313"

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.