Skip to Main Content
customer-service Help
Kyocera

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

Kyocera Triangle Turning Insert,  Triangle,  3/8 in,  TNMG,  0.0312 in,  Carbide TNMG332LST CA510
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.09 /ea

Order in multiples of 10

  • Item: Triangle Turning Insert
  • Insert Shape: Triangle
  • Insert Style: TNMG
See full product details
Orders over $75 ship free.
Total: $120.90

Kyocera #TNMG332LST CA510 Specifications

  • Item: Triangle Turning Insert
  • Insert Shape: Triangle
  • Insert Style: TNMG
  • Inscribed Circle: 3/8 in
  • Insert Size: 332
  • Chip-Breaker: Yes
  • Grade: CA510
  • Corner Radius: 0.0312 in
  • Workpiece Compatibility: Steel (P)
  • Insert Material: Carbide
  • Insert Application: Medium
  • ISO Number: TNMG160408L-ST
  • Insert Thickness: 0.1875"
  • Stainless (M) Compatibility: No
  • For Use With: Toolholders, Boring Bars
  • No. of Edges: 6
  • Steel (P) Compatibility: Yes
  • Cast Iron (K) Compatibility: No
  • Mounting Style: Clamp
  • Mounting Hole Dia.: 0.150"
  • Relief Angle: 0 Degrees
  • Cutting Direction: Left Hand
  • Super Alloy (S) Compatibility: No
  • Non Ferrous (N) Compatibility: No
  • ANSI Number: TNMG332LST-CA510
  • Nose Radius: 0.0313"
  • Rake: Negative
  • Coating: TiCN/Al2O3/TiN
  • Hardened (H) Compatibility: No
  • Through Hole Inside Dia.: 0.15 in
  • Features: Crack Resistant
  • Manufacturer Grade: CA510
  • Clearance Angle: 0 Degrees
  • Chip-Breaker Style: Double Sided
  • Finish - Machining: TiCN+Al2O3+TiN
  • Material - Machining: Carbide
  • Primary Material Application: Steel
  • Thickness: 0.1875 in
  • Included Angle: 60 Degrees
  • Cutting Application: Turning
  • Number of Cutting Edges: 6
  • Insert Holding Type: Straight Hole
  • Primary Material Application ISO Code: P
  • Coating Process: CVD
  • Shape: Triangle
  • Measurement System: Fractional Inch
  • Chip-Breaker Code: ST
  • ANSI Code: TNMG332LST CA510
  • Material: Carbide
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code ST, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Reviews of Kyocera #TNMG332LST CA510