Skip to Main Content
customer-service Help
Kyocera

Turning Insert, Trigon, 1/2 in, WNMG, 1/16 in, Carbide

Kyocera Turning Insert,  Trigon,  1/2 in,  WNMG,  1/16 in,  Carbide WNMG434PG CA510
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.86 /ea

Order in multiples of 10

  • Item: Turning Insert
  • Insert Shape: Trigon
  • Insert Style: WNMG
See full product details
Orders over $75 ship free.
Total: $98.60

Kyocera #WNMG434PG CA510 Specifications

  • Item: Turning Insert
  • Insert Shape: Trigon
  • Insert Style: WNMG
  • Inscribed Circle: 1/2 in
  • Insert Size: 434
  • Chip-Breaker: Yes
  • Grade: CA510
  • Corner Radius: 1/16 in
  • Workpiece Compatibility: Steel (P)
  • Insert Material: Carbide
  • Insert Application: Medium
  • Rake: Negative
  • Mounting Hole Dia.: 0.203"
  • Non Ferrous (N) Compatibility: No
  • Cutting Direction: Neutral
  • Coating: TiCN/Al2O3/TiN
  • Relief Angle: 0 Degrees
  • ANSI Number: WNMG434PG-CA510
  • Insert Thickness: 0.1875"
  • ISO Number: WNMG080416PG
  • No. of Edges: 6
  • Cast Iron (K) Compatibility: No
  • Mounting Style: Clamp
  • Hardened (H) Compatibility: No
  • Stainless (M) Compatibility: No
  • Steel (P) Compatibility: Yes
  • Nose Radius: 0.0625"
  • Super Alloy (S) Compatibility: No
  • For Use With: Toolholders, Boring Bars
  • Measurement System: Fractional Inch
  • Primary Material Application: Steel
  • Thickness: 3/16 in
  • Chip-Breaker Code: PG
  • Chip-Breaker Style: Double Sided
  • Feed Type: High
  • Manufacturer Grade: CA510
  • Through Hole Inside Dia.: 0.2031 in
  • Insert Holding Type: Straight Hole
  • Finish - Machining: TiCN+Al2O3+TiN
  • Clearance Angle: 0 Degrees
  • Shape: Trigon
  • Material - Machining: Carbide
  • ANSI Code: WNMG434PG CA510
  • Included Angle: 80 Degrees
  • Cutting Application: Turning
  • Primary Material Application ISO Code: P
  • Number of Cutting Edges: 6
  • Coating Process: CVD
  • Features: Crack Resistant
  • Material: Carbide
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Reviews of Kyocera #WNMG434PG CA510