- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Grade 9, 5/8"-11 Hex Head Cap Screw, Yellow Zinc Plated Steel, 2 1/2 in L, 25 PK
Shop Alternate Products
This Product is Discontinued
L9
Grade 9, 5/8"-11 Hex Head Cap Screw, Yellow Zinc Plated Steel, 2 1/2 in L, 25 PK (Discontinued)
Mfr # 440494
Zoro # G9465178
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 2 1/2 in
- Head Width 0.9375 in
- Drive Hex
Customers Also Purchased
- Brand L9
-
MFR #
440494
-
Zoro #
G9465178
- UPC # 082893601892
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 1/2 in |
Head Width | 0.9375 in |
Min. Thread Length | 1 1/2 in |
Head Height | 15/32 in |
Dia./Thread Size | 5/8"-11 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 1/2 in |
Overall Length | 2 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Screw Size | 5/8 in |
Fastener Length | 2 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 9 |
Material | Steel |
Finish | Yellow Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Tensile Strength | 180,000 psi |
Rockwell Hardness | HRC38 |
Head Type | Hex |
Fastener Thread Type | UNC (Coarse) |
Fastener Industry Standards | L9(R) |
Material Grade | Grade 9 |
Basic Material | Alloy Steel |
Proof Load | 145,000 psi |
Fastener Thread Style | Partially Threaded |
Temp. Range | -58 Degrees to 400 Degrees F |
Fastener Finish | Zinc Plated Yellow Dichromate |
Thread Type | UNC (Coarse) |
Type | Hex Head Cap Screw |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Maximum Temperature | 400 Degrees F |
Minimum Temperature | -58 Degrees F |
Head Style | Hex |
Threadlocker Minimum Temperature | 5/8"-11 |
Globally Sourced | Made in USA* |
Thread Pitch | Fully Threaded |
Manufacturer Location | Made in USA* |
Bolt Material | Steel |
Finish Type | Zinc Yellow |
Material Type | Steel |
Drive Type | External Hex |
Head Shape | Hex |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow CR+3, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards L9(R), Head Type Standard, Min. Thread Length 1 1/2 in, Head Height 15/32 in, Head Width 15/16 in, Package Quantity 25