Skip to Main Content
customer-service Help
L9

7/8"-9 Grade 9 Hex Head Cap Screw, Alloy Steel, PK 15

L9 7/8"-9 Grade 9 Hex Head Cap Screw,  Alloy Steel,  PK 15 440880
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,943.92 ($129.59/unit)
  • Dia./Thread Size: 7/8"-9
  • Fastener Length: 9 in
  • Basic Material: Alloy Steel
See full product details
This item ships free.
Total: $1,943.92

L9 #440880 Specifications

  • Dia./Thread Size: 7/8"-9
  • Fastener Length: 9 in
  • Basic Material: Alloy Steel
  • Fastener Finish: Zinc Plated Yellow Dichromate
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 7/8"-9
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 2 1/4 in
  • Thread Style: Partially Threaded
  • Temp. Range: -58 Degrees to 400 Degrees F
  • Cap Screw Type: Hex Head Cap Screw
  • Rockwell Hardness: C38 to C42
  • Screw Grade/Class: Grade 9
  • Item: Hex Head Cap Screw
  • Proof Load: 145,000 psi
  • Fastener Industry Standards: L9(R)
  • Tensile Strength: 180,000 psi
  • Head Width: 1.3125 in
  • Head Height: 21/32 in
  • Material Grade: Grade 9
  • Package Quantity: 15
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow CR+3, Dia./Thread Size 7/8 In.-9, Fastener Length 9 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards L9(R), Head Type Standard, Min. Thread Length 2 1/4 in, Head Height 21/32 in, Head Width 1.3125 in, Package Quantity 15

Reviews of L9 #440880