WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Cool Gel Heat Barrier Spray, 16 oz

LA-CO| Zoro #: G1245212| Mfr #: 83495

$16.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Trigger Spray
Size:
Specific Gravity: 1
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1245212 Mfr #: 83495
Type: Trigger SpraySize:
Specific Gravity: 1VOC Content: 0%
Application: Helps Prevent Heat Damage To Components And Surrounding Materials During Soldering, Brazing And Welding, Reduces Danger Of Fire To Surrounding Surfaces Such As Rubber And Plastic Seals And Gaskets, Will Protect Painted And Finished Surfaces From Discoloration Due To Adjacent Torch OperationsSize/Net Weight: 16 oz.
Container Type: BottleItem:
Characteristics: Safe, Non Toxic, Harmless To Skin And OderlessColor:
Country of Origin (subject to change): United States

Product Description

Cool Gel Heat Barrier Spray, Trigger Spray, 16 oz., Size/Net Weight 16 oz, Bottle, Clear Gel, VOC Content 0%, Specific Gravity 1, Safe, Non Toxic, Harmless To Skin And Oderless, Helps Prevent Heat Damage To Components And Surrounding Materials During Soldering, Brazing And Welding, Reduces Danger Of Fire To Surrounding Surfaces Such As Rubber And Plastic Seals And Gaskets, Will Protect Painted And Finished Surfaces From Discoloration Due To Adjacent Torch Operations

Product Reviews