Skip to Main Content
customer-service Help
La-Co

Pipe Thread Sealant, 1-1/4 oz., PTFE

La-Co Pipe Thread Sealant, 1-1/4 oz., PTFE 11175
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1.52
  • Application: For Water, Steam, Air, Natural and LP Gas, Metal Threads
  • Color: White
  • Size: 1.25 oz
See full product details
Orders over $75 ship free.
Total: $1.52

La-Co #11175 Specifications

  • Application: For Water, Steam, Air, Natural and LP Gas, Metal Threads
  • Color: White
  • Size: 1.25 oz
  • Application Temp. Range: 0 Degrees to 350 Degrees F
  • For Use With: Metal Threads
  • Performance Temp. Range: Up to 350 Degrees F
  • Gas Pressure Range: 350 psi
  • Full Cure: Soft Set Compound
  • Specific Gravity: Greater Than1
  • Item: Pipe Thread Sealant
  • Flash Point: 240 Degrees C
  • Begins to Harden: Seals within 2 min
  • Chemical Type: PTFE
  • Liquid Pressure Range: 2,000 psi
  • Viscosity: Solid Stick
  • Standards: NSF, UL, UPC
  • Container Type: Paperboard Holder
  • Includes: Easy to hold, Recyclable Paperboard Holder Protects Sealant Stick for Maximum use
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Thread Sealant, 1.25 oz, Container Type Paperboard Holder, Chemical Type PTFE, Color White, Gas Pressure Range 350 psi, Liquid Pressure Range 2,000 psi, Full Cure Soft Set Compound, Begins to Harden Seals within 2 min, Application Temp. Range 0 Degrees to 350 Degrees F, Performance Temp. Range Up to 350 Degrees F, Flash Point 240 Degrees C, Specific Gravity Greater Than1, Viscosity Solid Stick, Metal Threads, For Water, Steam, Air, Natural and LP Gas, Metal Threads, Standards NSF, UL, UPC

Reviews of La-Co #11175