Skip to Main Content
customer-service Help
La-Co

Sealant, Pipe Thread

La-Co Sealant, Pipe Thread 42019
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.49
  • Application: For Sealing Water, Air, Steam, Natural Gas, LP Gas, Refrigerants, Ammonia, Gasoline or Oil, Metal, PVC, CPVC and ABS Plastic Pipe Threads
  • Color: White
  • Size: 8 oz
See full product details
Orders over $75 ship free.
Total: $15.49

La-Co #42019 Specifications

  • Application: For Sealing Water, Air, Steam, Natural Gas, LP Gas, Refrigerants, Ammonia, Gasoline or Oil, Metal, PVC, CPVC and ABS Plastic Pipe Threads
  • Color: White
  • Size: 8 oz
  • Flash Point: 150 Degrees C
  • Chemical Type: PTFE
  • Gas Pressure Range: 3,000 psi
  • Specific Gravity: 1.48
  • Item: Pipe Thread Sealant
  • Full Cure: Soft Set Compound
  • Begins to Harden: Seals within 2 min
  • Container Type: Plastic Bottle With Brush Cap
  • Standards: NSF, UL, UPC,CSA,FBC
  • Application Temp. Range: -50 Degrees to 500 Degrees F
  • Liquid Pressure Range: 10,000 psi
  • Viscosity: paste
  • Performance Temp. Range: -50 Degrees to 500 Degrees F
  • Includes: Brush in Cap for Easy and Convenient Application of Sealant Paste; Especially in Hard to Reach Areas
  • For Use With: CPVC and ABS Plastic Pipe Threads, Metal, PVC
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Thread Sealant, 8 oz, Container Type Plastic Bottle With Brush Cap, Chemical Type PTFE, Color White, Gas Pressure Range 3,000 psi, Liquid Pressure Range 10,000 psi, Full Cure Soft Set Compound, Begins to Harden Seals within 2 min, Application Temp. Range -50 Degrees to 500 Degrees F, Performance Temp. Range -50 Degrees to 500 Degrees F, Flash Point 150 Degrees C, Specific Gravity 1.48, Viscosity Paste, CPVC and ABS Plastic Pipe Threads, Metal, PVC

Reviews of La-Co #42019