La Linen
LA Linen ThreadBrownA705 6000 Yards 100 Percent Polyester Cone Serger Thread; Brown - A705
- Zoro #: G704056720
- Mfr #: ThreadBrownA705

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.66
La Linen #THREADBROWNA705 Specifications
- Zoro #: G704056720
- Mfr #: ThreadBrownA705
- Country of Origin (subject to change): United States
Description
LA Linen 6000 yards spool of 100% polyester thread. for serger. over lock or any other sewing machine with single needle. Med/strong duty thread. Serger thread is most commonly used to serge seams on clothing. Serging with serger thread can finish a seam sewn. Features6000 Yards 100 Percent Polyester Cone Serger Thread100% Polyester6000 Yards ConeUse for Serger. Over lock. Merrow. Single needle etc.Color fast Yarn DyeThe digital images we display have the most accurate color possibleHowever. due to differences in computer monitors. there may be variations in color between the actual product and your screenSpecificationsColor: Brown (A705)Dimension: 4" L x 2.5" H x 2.5" WWeight: 3.6 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of La Linen #THREADBROWNA705
Explore more
- LA LINEN LA Linen ThreadRedAX526 6000 Yards 100 Percent Polyester Cone Serger Thread; Red - AX526 ThreadRedAX526
- LA LINEN LA Linen ThreadIvoryA018 6000 Yards 100 Percent Polyester Cone Serger Thread; Ivory - A018 ThreadIvoryA018
- LA LINEN LA Linen ThreadNavyA602 6000 Yards 100 Percent Polyester Cone Serger Thread; Navy Blue - A602 ThreadNavyA602
- LA LINEN LA Linen ThreadYellowA047 6000 Yards 100 Percent Polyester Cone Serger Thread; Yellow - A047 ThreadYellowA047
- LA LINEN LA Linen ThreadLilacC004 6000 Yards 100 Percent Polyester Cone Serger Thread; Lilac - C004 ThreadLilacC004
- LA LINEN LA Linen ThreadPurpleAX743 6000 Yards 100 Percent Polyester Cone Serger Thread; Purple - AX743 ThreadPurpleAX743
- PAPILION Papilion R074300160164100Y .63 in. Single-Face Satin Ribbon 100 Yards - Antique Mauve R074300160164100Y
- IVY Ivy 602 Woven Jacquards Fabric; Ivory IVY602
- PACON CORPORATION Pacon Corporation Pac04173 Heavy Rug Yarn Holiday Green 60Yard PAC04173
- PAPILION Papilion R074200090868100Y .38 in. Grosgrain Ribbon 100 Yards - Cappuccino R074200090868100Y
- JACK RICHESON Jack Richeson 1590560 Bleached Muslin; 45 in. x 5 yards 1590560