La Linen
LA Linen ThreadRedAX526 6000 Yards 100 Percent Polyester Cone Serger Thread; Red - AX526
- Zoro #: G504056401
- Mfr #: ThreadRedAX526

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.49
La Linen #THREADREDAX526 Specifications
- Zoro #: G504056401
- Mfr #: ThreadRedAX526
- Country of Origin (subject to change): United States
Description
LA Linen 6000 yards spool of 100% polyester thread. for serger. over lock or any other sewing machine with single needle. Med/strong duty thread. Serger thread is most commonly used to serge seams on clothing. Serging with serger thread can finish a seam sewn. Features6000 Yards 100 Percent Polyester Cone Serger Thread100% Polyester6000 Yards ConeUse for Serger. Over lock. Merrow. Single needle etc.Color fast Yarn DyeThe digital images we display have the most accurate color possibleHowever. due to differences in computer monitors. there may be variations in color between the actual product and your screenSpecificationsColor: Red (AX526)Dimension: 4" L x 2.5" H x 2.5" WWeight: 3.6 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of La Linen #THREADREDAX526
Explore more
- LA LINEN LA Linen ThreadLilacC004 6000 Yards 100 Percent Polyester Cone Serger Thread; Lilac - C004 ThreadLilacC004
- LA LINEN LA Linen ThreadPurpleAX743 6000 Yards 100 Percent Polyester Cone Serger Thread; Purple - AX743 ThreadPurpleAX743
- LA LINEN LA Linen ThreadYellowA047 6000 Yards 100 Percent Polyester Cone Serger Thread; Yellow - A047 ThreadYellowA047
- LA LINEN LA Linen ThreadSilverA710 6000 Yards 100 Percent Polyester Cone Serger Thread; Silver - A710 ThreadSilverA710
- LA LINEN LA Linen ThreadNavyA602 6000 Yards 100 Percent Polyester Cone Serger Thread; Navy Blue - A602 ThreadNavyA602
- LA LINEN LA Linen ThreadBurgundyA200 6000 Yards 100 Percent Polyester Cone Serger Thread; Burgundy - A200 ThreadBurgundyA200
- DESIGNER FABRICS Designer Fabrics G523 54 in. Wide Black; Upholstery Grade Recycled Leather G523
- BORDERS UNLIMITED Borders Unlimited 30005 Yellow Simple Stripes 30005
- ADVENTURE WIPES Midship 6 Marine Grade Upholstery Vinyl Fabric; White MIDSH6
- RELIANT RIBBON Reliant Ribbon 92578W-036-09K Taffeta Hearts Value Wired Edge Ribbon - White & Red - 1.5 in. x 50 yards 92578W-036-09K
- RELIANT RIBBON Reliant Ribbon 92575W-061-40K Satin Value Wired Edge Ribbon - Pink - 2.5 in. x 50 yards 92575W-061-40K