Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Circulating Baths, 230V/60Hz, 10L, VFD

  • Zoro #: G0122200
  • Mfr #: RW3-1025

$4,195.19

  • Accuracy: +/-0.05 Degrees C
  • Overall Width: 14.4"
  • Chamber Height: 7-7/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #RW3-1025 Specifications

  • Zoro #: G0122200
  • Mfr #: RW3-1025
Accuracy: +/-0.05 Degrees C Overall Width: 14.4"
Chamber Height: 7-7/64" Speed: 5-speed pump
Overall Depth: 7.1" Temp. Control: Yes
Standards: CE Capacity - Circulators & Water Baths: 10L
Voltage (DC): 230 Item - Circulators and Water Baths: Circulator
Display: VFD Chamber Length: 6-7/64"
Capacity - Circulators and Water Baths: 10L Power Rating: 230V/60Hz
Overall Height: 30.7" Voltage: 230
Flow Rate: 28Lpm Voltage (AC): 230
Max. Temp. (C): 150 Degrees Item: Heated and Refrigerated Circulating Baths
Material: Stainless Steel Amps: 11
Temp. Range (C): -25 Degrees to 150 Degrees Capacity: 10L
Compliance: CE Chamber Width: 8-19/64"
Amps AC: 11 Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Circulator, Capacity - Circulators & Water Baths 10L, Chamber Height 7-7/64 In., Chamber Width 8-19/64 In., Temp. Range (C) -25 Degrees to 150 Degrees , Amps 11, Standards CE, Voltage 230, Display VFD, Flow Rate 28Lpm, Material Stainless Steel, Max. Temp. (C) 150 Degrees , Overall Depth 7.1 In., Overall Height 30.7 In., Overall Width 14.4 In.

Reviews of Lab Companion #RW3-1025