Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heated Calibration Bath, 10L, 8.6 Amps AC

  • Zoro #: G0122164
  • Mfr #: CW3-10

$1,547.06

  • Overall Height: 17.5"
  • Chamber Width: 8-19/64"
  • Power Rating: 120V/60Hz
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #CW3-10 Specifications

  • Zoro #: G0122164
  • Mfr #: CW3-10
Overall Height: 17.5" Chamber Width: 8-19/64"
Power Rating: 120V/60Hz Flow Rate: 28Lpm
Capacity - Circulators and Water Baths: 10L Voltage (DC): 120
Chamber Height: 7-7/64" Standards: CE
Temp. Control: Yes Voltage (AC): 120
Item - Circulators and Water Baths: Water Bath Overall Depth: 7.1"
Capacity - Circulators & Water Baths: 10L Display: VFD
Overall Width: 11.4" Temp. Range (C): Ambient + 5 Degrees to 150 Degrees
Chamber Length: 6-7/64" Amps AC: 8.6
Material: Stainless Steel Max. Temp. (C): 150 Degrees
Speed: 5-speed pump Item: Heated Calibration Bath
Voltage: 120 Capacity: 10L
Accuracy: +/-0.05 Degrees C Compliance: CE
Amps: 8.6 Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Water Bath, Capacity - Circulators & Water Baths 10L, Chamber Height 7-7/64 In., Chamber Width 8-19/64 In., Temp. Range (C) Ambient + 5 Degrees to 150 Degrees , Amps 8.6, Standards CE, Voltage 120, Display VFD, Flow Rate 28Lpm, Material Stainless Steel, Max. Temp. (C) 150 Degrees , Overall Depth 7.1 In., Overall Height 17.5 In., Overall Width 11.4 In.

Reviews of Lab Companion #CW3-10