Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heated Calibration Bath, 230V/60Hz, 5L

  • Zoro #: G0122033
  • Mfr #: CW3-05

$1,377.11

  • Amps AC: 8.5
  • Material: Stainless Steel
  • Overall Width: 8.9"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #CW3-05 Specifications

  • Zoro #: G0122033
  • Mfr #: CW3-05
Amps AC: 8.5 Material: Stainless Steel
Overall Width: 8.9" Voltage: 230
Overall Depth: 6.3" Temp. Control: Yes
Temp. Range (C): Ambient + 5 Degrees to 150 Degrees Amps: 8.5
Chamber Length: 3-29/32" Item - Circulators and Water Baths: Water Bath
Compliance: CE Overall Height: 16.7"
Speed: 5-speed pump Power Rating: 230V/60Hz
Voltage (AC): 230 Voltage (DC): 230
Capacity - Circulators and Water Baths: 5L Capacity: 5L
Accuracy: +/-0.05 Degrees C Flow Rate: 28Lpm
Chamber Height: 6-19/64" Item: Heated Calibration Bath
Capacity - Circulators & Water Baths: 5L Display: VFD
Chamber Width: 5-29/32" Standards: CE
Max. Temp. (C): 150 Degrees Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Water Bath, Capacity - Circulators & Water Baths 5L, Chamber Height 6-19/64 In., Chamber Width 5-29/32 In., Temp. Range (C) Ambient + 5 Degrees to 150 Degrees , Amps 8.5, Standards CE, Voltage 230, Display VFD, Flow Rate 28Lpm, Material Stainless Steel, Max. Temp. (C) 150 Degrees , Overall Depth 6.3 In., Overall Height 16.7 In., Overall Width 8.9 In.

Reviews of Lab Companion #CW3-05