Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heated Calibration Bath, 30L, 8.6 Amps AC

  • Zoro #: G0122173
  • Mfr #: CW3-30P

$2,651.22

  • Compliance: CE
  • Chamber Length: 10-13/32"
  • Voltage (AC): 120
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lab Companion #CW3-30P Specifications

  • Zoro #: G0122173
  • Mfr #: CW3-30P
Compliance: CE Chamber Length: 10-13/32"
Voltage (AC): 120 Temp. Range (C): Ambient + 5 Degrees to 150 Degrees
Capacity: 30L Overall Height: 19.4"
Chamber Height: 9" Amps AC: 8.6
Voltage (DC): 120 Material: Stainless Steel
Display: LCD Accuracy: +/-0.05 Degrees C
Amps: 8.6 Item - Circulators and Water Baths: Water Bath
Chamber Width: 11-51/64" Temp. Control: Yes
Capacity - Circulators & Water Baths: 30L Overall Depth: 9"
Capacity - Circulators and Water Baths: 30L Max. Temp. (C): 150 Degrees
Speed: 5-speed pump Voltage: 120
Item: Heated Calibration Bath Flow Rate: 28Lpm
Standards: CE Overall Width: 14.9"
Power Rating: 120V/60Hz Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Water Bath, Capacity - Circulators & Water Baths 30L, Chamber Height 9 In., Chamber Width 11-51/64 In., Temp. Range (C) Ambient + 5 Degrees to 150 Degrees , Amps 8.6, Standards CE, Voltage 120, Display LCD, Flow Rate 28Lpm, Material Stainless Steel, Max. Temp. (C) 150 Degrees , Overall Depth 9 In., Overall Height 19.4 In., Overall Width 14.9 In.

Reviews of Lab Companion #CW3-30P