This item is Discontinued.

Lab Companion Incubating Shakers, 100 lb., 13.9A AAH23575U

Incubating Shakers, 100 lb., 13.9A (Discontinued)

  • Mfr # AAH23575U
  • Zoro # G3368989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAH23575U
Zoro #
G3368989
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
40.8 in
Width
44-13/32"
Overall Height
33.6 in
Overall Width
44.4 in
Height
33-39/64"
Depth
40-13/16"

Details

Item
Incubating Shakers
Movement Type - Lab Shakers
Orbital
Standards
CSA/CE
Load Capacity
100 lb
Speed Range
30 to 500 rpm
Operating Temp. Range
Ambient -15 Degrees to 80 Degrees C
Voltage
120
Resolution
1 rpm
Plug Style - Lab Equipment
Standard
Hz
60
Features
Microprocessor Controlled, LCD Display, Imbalance Sensor, Rs-232 Interface, USB Port
Amps
13.9
Operating Mode
Continuous
Movement Type
Orbital
For Use With
Platforms, Flask Clamps, Test Tube Racks, Microplate Holders, Rubber Mats
Weight Capacity
100 lb.
Compliance
CSA/CE
Material
Stainless Steel
Speed
30 to 500 rpm
Range
Ambient -15 Degrees to 80 Degrees C

Description

Orbital, Load Capacity 100 lb, Speed Range 30 to 500 rpm, Operating Temp. Range Ambient -15 Degrees to 80 Degrees C, Plug Style - Lab Equipment Standard, Amps 13.9, Hz 60, Voltage 120, Overall Depth 40.8 in, Overall Height 33.6 in, Overall Width 44.4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.