Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Incubating Shakers, 33-39/64 in. H, 9.9A

  • Zoro #: G0125420
  • Mfr #: AAH23415U

$7,291.00

  • Operating Mode: Continuous
  • Material: Stainless Steel
  • Speed: 10 to 500 rpm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #AAH23415U Specifications

  • Zoro #: G0125420
  • Mfr #: AAH23415U
Operating Mode: Continuous Material: Stainless Steel
Speed: 10 to 500 rpm Weight Capacity: 45 lb.
Speed Range: 10 to 500 rpm Standards: CSA/CE
Overall Depth: 32.1" Width: 22-13/16"
Height: 33-39/64" Features: Microprocessor Controlled, LCD Display, Imbalance Sensor, Rs-232 Interface, USB Port
Overall Height: 33.6" Amps: 9.9
Movement Type: Orbital Overall Width: 22.81"
Compliance: CSA/CE Depth: 32-7/64"
Range: Ambient 5 Degrees to 80 Degrees C Movement Type - Lab Shakers: Orbital
Operating Temp. Range: Ambient 5 Degrees to 80 Degrees C Plug Style - Lab Equipment: Standard
For Use With: Platforms, Flask Clamps, Test Tube Racks, Microplate Holders, Rubber Mats Hz: 60
Item: Incubating Shakers Resolution: 1 rpm
Load Capacity: 45 lb. Voltage: 120
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Orbital, Load Capacity 45 lb., Speed Range 10 to 500 rpm, Operating Temp. Range Ambient 5 Degrees to 80 Degrees C, Plug Style - Lab Equipment Standard, Amps 9.9, Hz 60, Voltage 120, Overall Depth 32.1 In., Overall Height 33.6 In., Overall Width 22.81 In.

Reviews of Lab Companion #AAH23415U