Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Incubating Shakers, 45 lb., 9.9A

  • Zoro #: G0125393
  • Mfr #: AAH23615U

$9,242.19

  • Range: Ambient 5 Degrees to 80 Degrees C
  • Operating Temp. Range: Ambient 5 Degrees to 80 Degrees C
  • Overall Height: 36.8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #AAH23615U Specifications

  • Zoro #: G0125393
  • Mfr #: AAH23615U
Range: Ambient 5 Degrees to 80 Degrees C Operating Temp. Range: Ambient 5 Degrees to 80 Degrees C
Overall Height: 36.8" Overall Depth: 35.2"
Weight Capacity: 45 lb. Overall Width: 26.7"
Compliance: CSA/CE Width: 26-45/64"
Standards: CSA/CE Speed: 10 to 500 rpm
Plug Style - Lab Equipment: Standard Load Capacity: 45 lb.
Features: Microprocessor Controlled, LCD Display, Imbalance Sensor, Rs-232 Interface, USB Port Amps: 9.9
Voltage: 120 Hz: 60
Operating Mode: Continuous Material: Stainless Steel
Resolution: 1 rpm Movement Type - Lab Shakers: Orbital
For Use With: Platforms, Flask Clamps, Test Tube Racks, Microplate Holders, Rubber Mats Height: 36-13/16"
Movement Type: Orbital Depth: 35-13/64"
Item: Incubating Shakers Speed Range: 10 to 500 rpm
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Orbital, Load Capacity 45 lb., Speed Range 10 to 500 rpm, Operating Temp. Range Ambient 5 Degrees to 80 Degrees C, Plug Style - Lab Equipment Standard, Amps 9.9, Hz 60, Voltage 120, Overall Depth 35.2 In., Overall Height 36.8 In., Overall Width 26.7 In.

Reviews of Lab Companion #AAH23615U