Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Incubator, 28.5"x21"x22"

  • Zoro #: G0095144
  • Mfr #: IL-11-2C

$8,068.58

  • Capacity (Cu.-Ft.): 5.3
  • Refrigerated / Non-Refrigerated: Non-Refrigerated
  • Chamber Height: 19.7"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #IL-11-2C Specifications

  • Zoro #: G0095144
  • Mfr #: IL-11-2C
Capacity (Cu.-Ft.): 5.3 Refrigerated / Non-Refrigerated: Non-Refrigerated
Chamber Height: 19.7" Item: Incubator
Material: Stainless Steel Number of Shelves: 8
Temp. Range: 0 Degrees to 60 Degrees C Overall Depth: 29.9062"
Accuracy: +/-0.5 Degrees C Convection Type: Forced Air
Voltage: 120 Chamber Width: 23.6"
Capacity: 5.3 cu. ft. Overall Height: 66.1094"
Overall Width: 59.1094" Chamber Depth: 19.7"
Includes: (8) Wire Shelves Temp. Range (C): 0 Degrees to 60 Degrees
Type: Low Temperature Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Incubator, Temp. Range (C) 0 Degrees to 60 Degrees , Capacity (Cu.-Ft.) 5.3, Overall Height 66.1094 In., Overall Width 59.1094 In., Overall Depth 29.9062 In., Convection Type Forced Air, Chamber Depth 19.7 In., Chamber Height 19.7 In., Chamber Width 23.6 In., Number of Shelves 8, Non-Refrigerated, Includes (8) Wire Shelves, 120

Reviews of Lab Companion #IL-11-2C