Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Incubator, 28"x18"x18.5"

  • Zoro #: G0095153
  • Mfr #: IL-11-4C

$16,867.02

  • Overall Depth: 29.9062"
  • Chamber Width: 23.6"
  • Chamber Height: 19.7"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #IL-11-4C Specifications

  • Zoro #: G0095153
  • Mfr #: IL-11-4C
Overall Depth: 29.9062" Chamber Width: 23.6"
Chamber Height: 19.7" Type: Low Temperature
Refrigerated / Non-Refrigerated: Non-Refrigerated Voltage: 120
Overall Width: 29.9062" Capacity: 5.3 cu. ft.
Convection Type: Forced Air Item: Incubator
Temp. Range: 0 Degrees to 60 Degrees C Capacity (Cu.-Ft.): 5.3
Accuracy: +/-0.5 Degrees C Material: Stainless Steel
Chamber Depth: 19.7" Includes: (4) Wire Shelves
Overall Height: 66.1094" Number of Shelves: 4
Temp. Range (C): 0 Degrees to 60 Degrees Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Incubator, Temp. Range (C) 0 Degrees to 60 Degrees , Capacity (Cu.-Ft.) 5.3, Overall Height 66.1094 In., Overall Width 29.9062 In., Overall Depth 29.9062 In., Convection Type Forced Air, Chamber Depth 19.7 In., Chamber Height 19.7 In., Chamber Width 23.6 In., Number of Shelves 4, Non-Refrigerated, 120

Reviews of Lab Companion #IL-11-4C