Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Incubator, BOD, 24.78"x33.5"x23.62"

  • Zoro #: G0123013
  • Mfr #: GC-1000TLH

$27,981.86

  • Chamber Height: 42.5"
  • Voltage: 230
  • Refrigerated / Non-Refrigerated: Refrigerated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #GC-1000TLH Specifications

  • Zoro #: G0123013
  • Mfr #: GC-1000TLH
Chamber Height: 42.5" Voltage: 230
Refrigerated / Non-Refrigerated: Refrigerated Overall Height: 84.7"
Temp. Range (C): 5 Degrees to 50 Degrees Number of Shelves: 6
Housing Material: Powder Coated Steel Chamber Width: 47.2"
Temp. Range (F): 41 Degrees to 122 Degrees Compliance: CE
Digital/Analog: Digital Amps: 17
Humidity Range: 50% to 90% Temp. Range: 10 Degrees to 50 Degrees
Chamber Material: Stainless Steel Capacity (Cu.-Ft.): 35.3
Capacity (ML): 999,583.04 Capacity: 35.3 cu. ft.
Chamber Depth: 31.5" Incubator Type: Plant Growth
Item: Incubator Overall Depth: 42.1"
Door Material: Powder Coated Steel Overall Width: 55.5"
Accuracy: +/-0.1 Degrees C @ 25 Degrees C Convection Type: Mechanical
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Incubator, Incubator Type Plant Growth, Temp. Range (C) 5 Degrees to 50 Degrees , Temp. Range (F) 41 Degrees to 122 Degrees , Capacity (Cu.-Ft.) 35.3, Capacity (ML) 999,583.04, Overall Height 84.7 In., Overall Width 55.5 In., Overall Depth 42.1 In., Digital, Convection Type Mechanical, Chamber Depth 31.5 In., Chamber Height 42.5 In., Chamber Width 47.2 In., Humidity Range 50 Percent to 90 Percent, Number of Shelves 6, Refrigerated, Chamber Material Stainless Steel

Reviews of Lab Companion #GC-1000TLH