Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Incubator, Humidity Chamber, 34.8x79.6x55"

  • Zoro #: G0122864
  • Mfr #: TH-G-300

$27,019.92

  • Capacity (Cu.-Ft.): 10.6
  • Overall Depth: 42.1"
  • Overall Height: 68.1"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lab Companion #TH-G-300 Specifications

  • Zoro #: G0122864
  • Mfr #: TH-G-300
Capacity (Cu.-Ft.): 10.6 Overall Depth: 42.1"
Overall Height: 68.1" Temp. Range (C): -40 Degrees to 150 Degrees
Chamber Depth: 24.8" Amps: 26.7
Door Material: Powder Coated Steel Compliance: CE
Capacity (ML): 300,158.08 Overall Width: 44.1"
Capacity: 10.6 cu. ft. Incubator Type: Plant Growth
Chamber Height: 31.5" Chamber Width: 23.6"
Convection Type: Mechanical Voltage: 230
Digital/Analog: Digital Chamber Material: Stainless Steel
Accuracy: +/-0.2 Degrees C @ 55 Degrees C Temp. Range: -30 Degrees to 140 Degrees C
Refrigerated / Non-Refrigerated: Refrigerated Temp. Range (F): -40 Degrees to 302 Degrees
Number of Shelves: 2 Humidity Range: 25% to 95%
Item: Incubator Housing Material: Powder Coated Steel
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Incubator, Incubator Type Plant Growth, Temp. Range (C) -40 Degrees to 150 Degrees , Temp. Range (F) -40 Degrees to 302 Degrees , Capacity (Cu.-Ft.) 10.6, Capacity (ML) 300,158.08, Overall Height 68.1 In., Overall Width 44.1 In., Overall Depth 42.1 In., Digital, Convection Type Mechanical, Chamber Depth 24.8 In., Chamber Height 31.5 In., Chamber Width 23.6 In., Humidity Range 25 Percent to 95 Percent, Number of Shelves 2, Refrigerated, Chamber Material Stainless Steel

Reviews of Lab Companion #TH-G-300