Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Incubator, Humidity Chamber, 34.8x79.6x55"

  • Zoro #: G0122882
  • Mfr #: TH-TG-300

$25,297.83

  • Digital/Analog: Digital
  • Temp. Range: 10 Degrees to 90 Degrees C
  • Item: Incubator
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #TH-TG-300 Specifications

  • Zoro #: G0122882
  • Mfr #: TH-TG-300
Digital/Analog: Digital Temp. Range: 10 Degrees to 90 Degrees C
Item: Incubator Chamber Width: 29.5"
Overall Width: 44.5" Temp. Range (C): -5 Degrees to 100 Degrees
Convection Type: Mechanical Number of Shelves: 2
Chamber Depth: 25.6" Capacity: 10.6 cu. ft.
Chamber Height: 25.6" Refrigerated / Non-Refrigerated: Refrigerated
Incubator Type: Plant Growth Humidity Range: 10% to 95%
Capacity (Cu.-Ft.): 10.6 Temp. Range (F): 23 Degrees to 212 Degrees
Door Material: Powder Coated Steel Accuracy: +/-0.3 Degrees C @ 40 Degrees C
Amps: 14.5 Chamber Material: Stainless Steel
Overall Depth: 37.2" Housing Material: Powder Coated Steel
Overall Height: 59.8" Compliance: CE
Capacity (ML): 300,158.08 Voltage: 230
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Incubator, Incubator Type Plant Growth, Temp. Range (C) -5 Degrees to 100 Degrees , Temp. Range (F) 23 Degrees to 212 Degrees , Capacity (Cu.-Ft.) 10.6, Capacity (ML) 300,158.08, Overall Height 59.8 In., Overall Width 44.5 In., Overall Depth 37.2 In., Digital, Convection Type Mechanical, Chamber Depth 25.6 In., Chamber Height 25.6 In., Chamber Width 29.5 In., Humidity Range 10 Percent to 95 Percent, Number of Shelves 2, Refrigerated, Chamber Material Stainless Steel

Reviews of Lab Companion #TH-TG-300