Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Incubator, Humidity Chambr, 34.8x79.6x82.5

  • Zoro #: G0122873
  • Mfr #: TH-TG-408

$29,190.20

  • Amps: 14.5
  • Chamber Height: 25.6"
  • Item: Incubator
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #TH-TG-408 Specifications

  • Zoro #: G0122873
  • Mfr #: TH-TG-408
Amps: 14.5 Chamber Height: 25.6"
Item: Incubator Voltage: 230
Capacity (Cu.-Ft.): 14.5 Temp. Range (C): -5 Degrees to 100 Degrees
Overall Depth: 41.1" Chamber Width: 29.5"
Convection Type: Mechanical Capacity (ML): 410,593.6
Capacity: 14.5 cu. ft. Humidity Range: 10% to 95%
Accuracy: +/-0.3 Degrees C @ 40 Degrees C Digital/Analog: Digital
Temp. Range: 10 Degrees to 90 Degrees C Overall Width: 44.5"
Compliance: CE Number of Shelves: 2
Refrigerated / Non-Refrigerated: Refrigerated Chamber Depth: 33.5"
Housing Material: Powder Coated Steel Chamber Material: Stainless Steel
Door Material: Powder Coated Steel Overall Height: 59.8"
Temp. Range (F): 23 Degrees to 212 Degrees Incubator Type: Plant Growth
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Incubator, Incubator Type Plant Growth, Temp. Range (C) -5 Degrees to 100 Degrees , Temp. Range (F) 23 Degrees to 212 Degrees , Capacity (Cu.-Ft.) 14.5, Capacity (ML) 410,593.6, Overall Height 59.8 In., Overall Width 44.5 In., Overall Depth 41.1 In., Digital, Convection Type Mechanical, Chamber Depth 33.5 In., Chamber Height 25.6 In., Chamber Width 29.5 In., Humidity Range 10 Percent to 95 Percent, Number of Shelves 2, Refrigerated, Chamber Material Stainless Steel

Reviews of Lab Companion #TH-TG-408