Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Incubator, Humidity Chambr, 34.8x79.6x82.5

  • Zoro #: G0122943
  • Mfr #: TH-TG-800

$29,940.09

  • Refrigerated / Non-Refrigerated: Refrigerated
  • Convection Type: Mechanical
  • Incubator Type: Plant Growth
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #TH-TG-800 Specifications

  • Zoro #: G0122943
  • Mfr #: TH-TG-800
Refrigerated / Non-Refrigerated: Refrigerated Convection Type: Mechanical
Incubator Type: Plant Growth Chamber Material: Stainless Steel
Chamber Depth: 34.6" Overall Depth: 46.3"
Chamber Width: 29.5" Temp. Range (C): -5 Degrees to 100 Degrees
Temp. Range (F): 23 Degrees to 212 Degrees Overall Width: 48"
Number of Shelves: 2 Amps: 15.4
Voltage: 230 Door Material: Powder Coated Steel
Digital/Analog: Digital Capacity (ML): 758,890.24
Capacity: 26.8 cu. ft. Humidity Range: 20% to 95%
Accuracy: +/-0.3 Degrees C @ 40 Degrees C Item: Incubator
Temp. Range: 10 Degrees to 90 Degrees C Overall Height: 77.3"
Compliance: CE Housing Material: Powder Coated Steel
Capacity (Cu.-Ft.): 26.8 Chamber Height: 45.7"
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Incubator, Incubator Type Plant Growth, Temp. Range (C) -5 Degrees to 100 Degrees , Temp. Range (F) 23 Degrees to 212 Degrees , Capacity (Cu.-Ft.) 26.8, Capacity (ML) 758,890.24, Overall Height 77.3 In., Overall Width 48 In., Overall Depth 46.3 In., Digital, Convection Type Mechanical, Chamber Depth 34.6 In., Chamber Height 45.7 In., Chamber Width 29.5 In., Humidity Range 20 Percent to 95 Percent, Number of Shelves 2, Refrigerated, Chamber Material Stainless Steel

Reviews of Lab Companion #TH-TG-800