Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Incubator, Plant Growth, 34.4"x36.2"x24"

  • Zoro #: G0122934
  • Mfr #: TH-G-1000

$44,605.94

  • Chamber Width: 39.4"
  • Chamber Depth: 39.4"
  • Capacity: 35.3 cu. ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #TH-G-1000 Specifications

  • Zoro #: G0122934
  • Mfr #: TH-G-1000
Chamber Width: 39.4" Chamber Depth: 39.4"
Capacity: 35.3 cu. ft. Number of Shelves: 2
Refrigerated / Non-Refrigerated: Refrigerated Incubator Type: Plant Growth
Amps: 15.5 Temp. Range: -30 Degrees to 140 Degrees C
Overall Width: 61.8" Chamber Height: 39.4"
Overall Depth: 56.9" Temp. Range (F): -40 Degrees to 302 Degrees
Housing Material: Powder Coated Steel Item: Incubator
Convection Type: Mechanical Voltage: 230
Capacity (Cu.-Ft.): 35.3 Accuracy: +/-0.3 Degrees C @ 55 Degrees C
Overall Height: 81.1" Capacity (ML): 999,583.04
Door Material: Powder Coated Steel Temp. Range (C): -40 Degrees to 150 Degrees
Digital/Analog: Digital Chamber Material: Stainless Steel
Compliance: CE Humidity Range: 25% to 95%
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Incubator, Incubator Type Plant Growth, Temp. Range (C) -40 Degrees to 150 Degrees , Temp. Range (F) -40 Degrees to 302 Degrees , Capacity (Cu.-Ft.) 35.3, Capacity (ML) 999,583.04, Overall Height 81.1 In., Overall Width 61.8 In., Overall Depth 56.9 In., Digital, Convection Type Mechanical, Chamber Depth 39.4 In., Chamber Height 39.4 In., Chamber Width 39.4 In., Humidity Range 25 Percent to 95 Percent, Number of Shelves 2, Refrigerated, Chamber Material Stainless Steel

Reviews of Lab Companion #TH-G-1000