Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Incubator, Stability, 34.8x79.6x27.5"

  • Zoro #: G0122961
  • Mfr #: TH-TG-1500

$37,733.38

  • Temp. Range (F): 23 Degrees to 212 Degrees
  • Capacity (Cu.-Ft.): 53
  • Incubator Type: Plant Growth
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #TH-TG-1500 Specifications

  • Zoro #: G0122961
  • Mfr #: TH-TG-1500
Temp. Range (F): 23 Degrees to 212 Degrees Capacity (Cu.-Ft.): 53
Incubator Type: Plant Growth Capacity: 53 cu. ft.
Temp. Range: 10 Degrees to 90 Degrees C Capacity (ML): 1,500,790.4
Chamber Width: 39.4" Chamber Material: Stainless Steel
Voltage: 230 Refrigerated / Non-Refrigerated: Refrigerated
Amps: 25 Item: Incubator
Digital/Analog: Digital Convection Type: Mechanical
Temp. Range (C): -5 Degrees to 100 Degrees Number of Shelves: 2
Compliance: CE Overall Width: 57.1"
Humidity Range: 20% to 95% Chamber Height: 59.1"
Accuracy: +/-0.5 Degrees C @ 40 Degrees C Chamber Depth: 39.4"
Overall Depth: 74.8" Housing Material: Powder Coated Steel
Overall Height: 81.3" Door Material: Powder Coated Steel
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Incubator, Incubator Type Plant Growth, Temp. Range (C) -5 Degrees to 100 Degrees , Temp. Range (F) 23 Degrees to 212 Degrees , Capacity (Cu.-Ft.) 53, Capacity (ML) 1,500,790.4, Overall Height 81.3 In., Overall Width 57.1 In., Overall Depth 74.8 In., Digital, Convection Type Mechanical, Chamber Depth 39.4 In., Chamber Height 59.1 In., Chamber Width 39.4 In., Humidity Range 20 Percent to 95 Percent, Number of Shelves 2, Refrigerated, Chamber Material Stainless Steel

Reviews of Lab Companion #TH-TG-1500