Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Separator Funnel Shaker, 50 to 300 rpm

  • Zoro #: G0095013
  • Mfr #: RS-1

$5,727.83

  • Operating Mode: Continuous or Timer
  • Amps: 0.4
  • Speed Range: 50 to 300 rpm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #RS-1 Specifications

  • Zoro #: G0095013
  • Mfr #: RS-1
Operating Mode: Continuous or Timer Amps: 0.4
Speed Range: 50 to 300 rpm Weight: 52.9 lb.
Voltage: 230 Hz: 60
Weight Capacity: 7 lb. Overall Width: 17.5"
Material: Steel Features: Vertical Reciprocating Motion with Maximum Stroke Length of 40mm
Movement Type - Lab Shakers: Reciprocal Item: Separator Funnel Shaker
Overall Height: 19.9" Plug Style - Lab Equipment: Standard
Height: 19.9" Movement Type: Vertical Reciprocating
Includes: (6) Funnel Holders Width: 17.5"
Load Capacity: 7 lb. Speed: 50 to 300 rpm
Depth: 28.7" Overall Depth: 28.7"
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Reciprocal, Load Capacity 7 lb., Speed Range 50 to 300 rpm, Plug Style - Lab Equipment Standard, Amps 0.4, Hz 60, Voltage 230, Overall Depth 28.7 In., Overall Height 19.9 In., Overall Width 17.5 In.

Reviews of Lab Companion #RS-1