Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shaking and Heating Bath, 8.9A, 55L, LED

  • Zoro #: G0095223
  • Mfr #: BS-31

$5,103.65

  • Temp. Range (C): Ambient 5 Degrees to 100 Degrees
  • Accuracy: +/-0.2 Degrees C
  • Capacity - Circulators & Water Baths: 55L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #BS-31 Specifications

  • Zoro #: G0095223
  • Mfr #: BS-31
Temp. Range (C): Ambient 5 Degrees to 100 Degrees Accuracy: +/-0.2 Degrees C
Capacity - Circulators & Water Baths: 55L Standards: CE
Amps AC: 8.9 Material: Stainless Steel
Chamber Height: 9.3" Temp. Control: Proportional-Integral-Derivative
Voltage: 230 Overall Depth: 19.3"
Max. Temp. (C): 100 Degrees Chamber Width: 24-13/16"
Item: Shaking and Heating Bath Item - Circulators and Water Baths: Water Bath
Chamber Length: 13.8" Capacity: 55L
Voltage (DC): 230 Display: LED
Capacity - Circulators and Water Baths: 55L Amps: 8.9
Overall Height: 14" Compliance: CE
Speed: Single-Speed Pump Overall Width: 33.9"
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Water Bath, Capacity - Circulators & Water Baths 55L, Chamber Height 9.3 In., Chamber Width 24-13/16 In., Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Amps 8.9, Standards CE, Voltage 230, Display LED, Material Stainless Steel, Max. Temp. (C) 100 Degrees , Overall Depth 19.3 In., Overall Height 14 In., Overall Width 33.9 In.

Reviews of Lab Companion #BS-31