Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Viewing Window, Glass, 15-45/64" L

  • Zoro #: G0123689
  • Mfr #: AAA12611

$170.46

  • Material: glass
  • Item: Viewing Window
  • For Use With: Mfr. No. OF-02G, OF-02P
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #AAA12611 Specifications

  • Zoro #: G0123689
  • Mfr #: AAA12611
Material: glass Item: Viewing Window
For Use With: Mfr. No. OF-02G, OF-02P Width: 14-13/32"
Length: 15-45/64" Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Viewing Window, Length 15-45/64 In., Width 14-13/32 In., Material Glass, For Use With Mfr. No. OF-02G, OF-02P

Reviews of Lab Companion #AAA12611