Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Viewing Window, Glass, 18-29/32" L

  • Zoro #: G0123634
  • Mfr #: AAA12612

$170.46

  • For Use With: Mfr. No. OF-12G, OF-12P
  • Width: 18.3"
  • Material: glass
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lab Companion #AAA12612 Specifications

  • Zoro #: G0123634
  • Mfr #: AAA12612
For Use With: Mfr. No. OF-12G, OF-12P Width: 18.3"
Material: glass Item: Viewing Window
Length: 18-29/32" Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Viewing Window, Length 18-29/32 In., Width 18.3 In., Material Glass, For Use With Mfr. No. OF-12G, OF-12P

Reviews of Lab Companion #AAA12612