This item is Discontinued.

Lab Safety Supply Aspirator Bottle, Glass, Clear, 2500 mL 5YHJ7

Aspirator Bottle, Glass, Clear, 2500 mL (Discontinued)

  • Mfr # 5YHJ7
  • Zoro # G3408456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5YHJ7
Zoro #
G3408456
UPC #
190735560525
Country of Origin
China

Dimensions

Height
270mm
Diameter
30mm
Labware Height - Metric
270 mm
Labware Height - English
106 in

Details

Item
Aspirator Bottle
Capacity
2500mL
Autoclavable
Yes
Standards
GB/T 11414-2007
Labware Basic Material
Glass
Labware Clarity
Translucent
Bottle/Jar Type
Aspirator
Labware Capacity - Metric
2500mL
Special Features
Storage
Pre-Cleaned
None
Glassware Class
Not Rated
Labware Nominal Capacity - Metric
2500 mL
Labware Nominal Capacity - English
84.5 oz
Labware Body Material
Glass
Includes Closure
Yes
Labware Closure Color
White Clear
Labware Capacity - English
84.5 oz
Labware Closure Material
Glass
Graduation Range
Not Specified
Mouth
Narrow
Labware Body Color
Clear
Bottle/Jar Shape
Round
Labware Closure Liner Material
Unlined
Closure Material
Ground Glass
Sterile/Non-Sterile
Non-Sterile

Description

Bottle, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Special Features Storage, Glassware Class Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.