This item is Discontinued.

Lab Safety Supply Beaker, Polypropylene, 1000mL 44YW68

Beaker, Polypropylene, 1000mL (Discontinued)

  • Mfr # 44YW68
  • Zoro # G3775716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44YW68
Zoro #
G3775716
UPC #
190735558102
Country of Origin
India

Dimensions

Labware Outside Dia. - English
5.12 in
Inside Dia.
119mm
Height
151mm
Labware Height - English
6 in
Labware Outside Dia. - Metric
130 mm
Labware Inside Dia. - English
4.68 in
Labware Inside Dia. - Metric
119 mm
Labware Height - Metric
151 mm
Outside Dia.
130mm

Details

Item
Beaker
Capacity
1000mL
Color
natural
Series
TAR100
Industry Type
Healthcare
Graduation Subdivisions
50ml
Labware Capacity - English
33.81 oz
Graduation Range
50 to 1000mL
Beaker Type
Intermediate Form with Handle
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Includes
Pour Spout, Handle
Graduations
Yes
Material of Construction
polypropylene
Special Features
With Spout
Disposable/ Reusable
Reusable
Labware Body Color
White
Glassware Class
Not Rated
Labware Capacity - Metric
1000mL
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Labware Clarity
Opaque
Handle
Yes

Description

Beaker, Beaker Type Intermediate Form with Handle, Glassware Class Not Rated, Autoclavable Yes, Special Features With Spout, Sterile/Non-Sterile Non-Sterile, Includes Pour Spout, Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.