This item is Discontinued.

Lab Safety Supply Beaker, Polypropylene, 2000mL 44YW69

Beaker, Polypropylene, 2000mL (Discontinued)

  • Mfr # 44YW69
  • Zoro # G3775707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44YW69
Zoro #
G3775707
UPC #
190735558119
Country of Origin
India

Dimensions

Outside Dia.
156mm
Labware Outside Dia. - Metric
156 mm
Labware Outside Dia. - English
6 in
Labware Height - Metric
193 mm
Labware Inside Dia. - English
5.78 in
Height
193mm
Labware Inside Dia. - Metric
147 mm
Labware Height - English
7.57 in
Inside Dia.
147mm

Details

Item
Beaker
Beaker Type
Low Form with Handle
Labware Capacity - English
67.628 oz
Labware Capacity - Metric
2000mL
Color
natural
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Graduation Subdivisions
100ml
Disposable/ Reusable
Reusable
Industry Type
Healthcare
Series
TAR100
Material of Construction
polypropylene
Graduation Range
100 to 2000ml
Sterile/Non-Sterile
Non-Sterile
Includes
Pour Spout
Autoclavable
Yes
Glassware Class
Not Rated
Handle
Yes
Special Features
With Spout
Labware Body Color
White
Capacity
2000mL

Description

Beaker, Beaker Type Low Form with Handle, Glassware Class Not Rated, Autoclavable Yes, Special Features With Spout, Sterile/Non-Sterile Non-Sterile, Includes Pour Spout

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.