This item is Discontinued.

Lab Safety Supply Beaker with Handle, 250mL, Poly, PK6 23X906

Beaker with Handle, 250mL, Poly, PK6 (Discontinued)

  • Mfr # 23X906
  • Zoro # G4711454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23X906
Zoro #
G4711454
UPC #
190735556146
Country of Origin
India

Dimensions

Labware Inside Dia. - Metric
74.67 mm
Height
3.70"
Labware Height - Metric
94 mm
Labware Inside Dia. - English
2.94 in
Labware Height - English
3.7 in
Outside Dia.
3.24"
Inside Dia.
2.94"
Labware Outside Dia. - English
3.24 in
Labware Outside Dia. - Metric
82.2 mm

Details

Item
Beaker with Handle Low Form
Capacity
250ml
Color
Clear
Labware Capacity - Metric
250mL
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Autoclavable
Yes
Includes
Pour Spout
Special Features
Printed Graduations, Low Form has Increased Stability
Industry Type
Healthcare
Beaker Type
Low Form with Handle
Disposable/ Reusable
Reusable
Material of Construction
Polymethylpentene
Handle
Yes
Labware Capacity - English
8.45 oz
Graduation Subdivisions
25ml
Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Graduation Range
50 to 250mL
Series
TAR100
Glassware Class
Not Rated

Description

Beaker with Handle Low Form, Beaker Type Low Form with Handle, Glassware Class Not Rated, Autoclavable Yes, Special Features Printed Graduations, Low Form has Increased Stability, Sterile/Non-Sterile Non-Sterile, Includes Pour Spout, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.