This item is Discontinued.

Lab Safety Supply Bottle, Narrow Mouth, 1.05 gal., LDPE 49H024

Bottle, Narrow Mouth, 1.05 gal., LDPE (Discontinued)

  • Mfr # 49H024
  • Zoro # G6216917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49H024
Zoro #
G6216917
UPC #
190735558782
Country of Origin
India

Dimensions

Height
12-29/32"
Width
6-1/16"
Labware Height - English
12.90 in
Diameter
38mm
Closure Size
38mm
Labware Height - Metric
327.81 mm
Labware Width - English
6.0625 in

Details

Item
Bottle w/o Handle
For Use With
Liquids
Capacity
1.05 gal.
Material
Low Density Polyethylene
Color
Translucent
Autoclavable
No
Includes Closure
Yes
Labware Body Color
White
Labware Closure Type
Screw On
Brim Capacity
1.15 gal
Labware Capacity - English
1.05 gal
Type
Narrow Mouth
Labware Clarity
Translucent
Labware Body Material
LDPE
Labware Capacity - Metric
3.974L
Labware Nominal Capacity - Metric
4.353L
Labware Basic Material
Plastic
Labware Nominal Capacity - English
1.15 gal
Carboy/Jerrican/Jug Item
Jug
Labware Closure Material
Polypropylene
Carboy/Jerrican/Jug Handle Style
No Handle

Description

Bottle w/o Handle, Autoclavable No, Includes Closure Yes, Brim Capacity 1.15 gal, For Use With Liquids

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.