Bottle, Plastic, HDPE, Wide, 150 ML, PK10 (Discontinued)
- Mfr # 8TMW4
- Zoro # G4601651
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8TMW4
Zoro #
G4601651
UPC #
-
Country of Origin
Unknown
Dimensions
Height
105mm
Labware Height - Metric
105 mm
Diameter
50mm
Details
Item
Environmental Sampling Bottle
Capacity
150mL/5 oz.
Labware Closure Color
White Clear
Labware Body Color
Clear
Labware Capacity - English
5 oz
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Closure Material
Polypropylene
Mouth
Wide
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Labware Capacity - Metric
150mL
Labware Body Material
HDPE
Description
Environmental Sampling Bottle, Closure Material Polypropylene, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.