Lab Safety Supply
Bottle, Round, 2000mL
Mfr # 44YW75
Zoro # G3377230
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 67 oz
- Labware Capacity - Metric 2 L
- Labware Basic Material Plastic
- Labware Body Material LDPE
- Labware Closure Material Polypropylene
Explore More Products
- LAB SAFETY SUPPLY Bottle, Rectangular, 125mL, PK12 44YW70
- X-STREAM CLEAN 1.5 Gallon Tank Lid (XCMADD) XCRAJS
- ZEP PROF SPRAY BOTTLE 48OZ C32810
- OTHER PRODUCT BRANDS Sprayer Only For Item 797 Bottle 798S
- BOARDWALK Plastic Siphon Pump, 10z, White, 12Ct, PK12 516160
- IMPACT PRODUCTS One Gallon Jug, White 50128
- COMMERCIAL 16 oz Oil Sprayer 86065
- ZORO SELECT ESD Bottle, Pen Tip, 26 ga., 2 Oz. 3XJX6
- BLUE WOLF SALES & SERVICE Mag Wheel Cleaner Spray Bottle 32 oz BWWWCQ
- TOUGH GUY 9-1/4"White, Plastic Upside Down Trigger Sprayer, 12 Pack 110533
- WALTER SURFACE TECHNOLOGIES Empty Spray Bottle E-Weld 3 Welding Anti-Spatter 53L320
- Lab Safety Supply Spray Bottles