This item is Discontinued.

Lab Safety Supply Buffer Solution, pH, 7.00, 20 L 8GHD5

Buffer Solution, pH, 7.00, 20 L (Discontinued)

  • Mfr # 8GHD5
  • Zoro # G4158174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8GHD5
Zoro #
G4158174
UPC #
190735563052
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Yellow Buffer Solution
Type
pH
Range
7 pH
Container
20L Cubitainer
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Type
Box
CAS Number
7732-18-5, 7778-77-0, 1310-73-2
Chemical Container Material
Plastic
Shelf Life
24 mo
Concentration
pH 7.0
Chemical Grade
Lab
Calibration Certificate
NIST

Description

Yellow Buffer Solution, Concentration pH 7.0, CAS Number 7732-18-5, 7778-77-0, 1310-73-2, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.