SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Burette, Glass, 100ml.Grade A, PK4

LAB SAFETY SUPPLY| Zoro #: G2377295| Mfr #: 6CDN9

$59.36 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Special Features: Grade ALength: 820mmGraduation Subdivisions: 0.2mL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2377295 Mfr #: 6CDN9
Special Features: Grade ALength: 820mm
Graduation Subdivisions: 0.2mLTolerance: +/-0.10mL
Class: AGraduation Range: 0 to 100mL
Capacity: 100mLItem: Burette, Straight Bore
Material of Construction: GlassStopcock Material: Glass
Country of Origin (subject to change): China

Description

Burette, Straight Bore, Material of Construction Glass, Capacity 100mL, Graduation Range 0 to 100mL, Graduation Subdivisions 0.2mL, Tolerance +/-0.10mL, Length 860mm, Stopcock Material Glass, Special Features Grade A, Package Quantity 4

Reviews