Burette, Glass, 100ml.Grade B, PK4

LAB SAFETY SUPPLY| Zoro #: G1194645| Mfr #: 6CDP3

$42.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Features: Grade BLength: 820mmGraduation Subdivisions: 0.2mL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1194645 Mfr #: 6CDP3
Special Features: Grade BLength: 820mm
Graduation Subdivisions: 0.2mLTolerance: +/-0.20mL
Class: BGraduation Range: 0 to 100mL
Capacity: 100mLItem: Burette, Straight Bore
Material of Construction: GlassStopcock Material: Glass
Country of Origin (subject to change): China

Description

Burette, Straight Bore, Material of Construction Glass, Capacity 100mL, Graduation Range 0 to 100mL, Graduation Subdivisions 0.2mL, Tolerance +/-0.20mL, Length 860mm, Stopcock Material Glass, Special Features Grade B, Package Quantity 4

Reviews